Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, Plastic, Bare Wire

  • Mfr # XUT9ALPXL2
  • Zoro # G324874551

product price: 
$
390.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Load Current - Maximum
50 mA
Output Circuit Number of Wires
4
Switching Frequency
1,000 Hz
Body Material
Plastic
Emitted Sensor Light
Red Light
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XUT9ALPXL2
Zoro #
G324874551
UPC #
-
Country of Origin
Germany
Load Current - Maximum
50 mA
Output Circuit Number of Wires
4
Switching Frequency
1,000 Hz
Body Material
Plastic
Emitted Sensor Light
Red Light
Operating Mode
Selectable Light On/Dark On
Standards
CE
NEMA Enclosure Rating
4X
Output Circuit Type
NPN and PNP
Operating Temperature - Maximum
60 Degrees C
Sensing Method
Polarized Retroreflective
Features
Overload and Short-Circuit Protection, Remote Teaching
Output Circuit Contact Form
1NO/1NC
IP Rating
IP67
Includes Indicator Lights
Indicator Lights Included
Sensing Distance - Maximum
4 m
Product Type
Photoelectric Sensor
Electrical Installation Type
Prewired Cable
DC Voltage Rating
12-24V DC
Operating Temperature - Minimum
-20 Degrees C
Sensing Distance - Minimum
3 m
Series
XUT
Orientation
Straight
Output Circuit Relay Style
Solid State
Electrical Connection
Bare Wire
Item
Photoelectric Sensor
Style
Rectangular
Container Type
Rectangular
Sensor Body Style
Rectangular

Dimensions

Overall Height
18 mm
Cable Length
2 m
Fits Chest Size
Overload and Short-Circuit Protection, Remote Teaching

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products