Flow sensor, 4" pipe size.
- Mfr # DS-300-4
- Zoro # G0656671
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
Includes
Adapters
Standards
RoHS
Mounting Fitting Gender
Female
Series
DS
Mounting Fitting Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS-300-4
- Zoro #
- G0656671
- UPC #
- -
- Country of Origin
- United States
- Item
- Pitot Tube
- Includes
- Adapters
- Standards
- RoHS
- Mounting Fitting Gender
- Female
- Series
- DS
- Mounting Fitting Type
- NPT
- Process Connection Type
- NPT
- Tube Material
- Stainless Steel
- Operating Pressure - Maximum
- 200 psi
- Pitot Type
- Straight
- Process Connection Gender
- Male
- Process Media Temperature - Maximum
- 200 Degrees F
Dimensions
- Process Connection Size
- 1/4 in
- Mounting Fitting Size
- 1/8 in
- Insertion Length
- 4 in
Description
Pitot Tube, Pitot Type Straight, Insertion Length 4 in, Tube Material Stainless Steel, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Series DS, Includes Adapters, Mounting Fitting Gender Female, Mounting Fitting Size 1/8 in, Mounting Fitting Type NPT, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.