Compression Lug, 2/0, 1/2"
- Mfr # 5820-2001H
- Zoro # G0684719
product price:Â
$
8.25
/ea
Key Features
Connection Type
Compression
Gauge
2/0 ga
Features
1/2" Stud Hole; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Standards
RoHS
Application
For Field Repairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5820-2001H
- Zoro #
- G0684719
- UPC #
- 017378925682
- Country of Origin
- United States
- Item
- Compression Lug,2/0,1/2"
- Connection Type
- Compression
- Gauge
- 2/0 ga
- Features
- 1/2" Stud Hole; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
- Standards
- RoHS
- Application
- For Field Repairs
- Type
- Compression Connectors Heavy Walled Lugs
- Includes
- Fasteners
Description
Compression Lug,2/0,1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.