Inverter, 115V AC Output Voltage, 4.26" W

  • Mfr # 54DC43
  • Zoro # G1459987
product price: 
$
70.19
/ea

Key Features

Standards
UL 458
Inverter Output Voltage
115V AC
Inverter Output Form
Modified Sine Wave
Peak Output Power
800 W
Height
2.58 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
54DC43
Zoro #
G1459987
UPC #
190735947999
Country of Origin
China

Dimensions

Height
2.58 in
Depth
6.38 in
Width
4.26 in
Length
5.52"
Overall Width
4 1/4 in
Overall Height
2 5/8 in
Overall Depth
6 3/8 in

Details

Standards
UL 458
Inverter Output Voltage
115V AC
Inverter Output Form
Modified Sine Wave
Peak Output Power
800 W
Item
Inverter
Inverter Input Voltage
12V DC
Type
Inverter
Nominal Output Power
400 W
Outlet Type
Standard 3-Prong Outlet
Connection Type
Cigarette Lighter Input
Material
Aluminum
Category Type
Battery Inverters
DC Connection
Cigarette Lighter Input
Number of Outlets
2
Case Material
Aluminum
Includes
(2) Battery Clips
Application
Vehicles
Input Voltage
12V DC
Real Power Rating
400 W
Apparent Power Rating
400 W
Output Connection
AC outlet
Number of USB-C Ports
0
Input Current
36A
Output Voltage
115V AC
Output Current
3.47 A
Input Connection
Cigarette Lighter Input
Output Form
Modified Sine Wave
Temperature Rise
149 Degrees F
Efficiency
80 %
Phase
Single Phase
Type of Indicator
Green/Red LED
Continuous Output Power
400 W
Time Rise
50 msec
Number of Standard USB Ports
1
Time Fall
50 msec
Maximum Operating Temperature
104 Degrees F
Fused
Yes
Output Frequency
57 to 63Hz
Minimum Operating Temperature
32 Degrees F

Description

Inverter, Output Form Modified Sine Wave, DC Connection Cigarette Lighter Input, Continuous Output Power 400 W, Peak Output Power 800 W, Number of Outlets 2, Input Voltage 12V DC, Output Voltage 115V AC, Output Frequency 57 to 63Hz, Efficiency 80 Percent, Overall Depth 6 3/8 in, Overall Height 2 5/8 in, Overall Width 4 1/4 in, Outlet Type Standard 3-Prong Outlet, Number of Standard USB Ports 1, Case Material Aluminum, Includes (2) Battery Clips, Number of USB-C Ports 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews