Shop BRADY
See all product information
Create Account
Reference Material, SecurityTraining, PK10
- Mfr # LOSC13 BI
- Zoro # G0686892
product price:Â
$
13.94
/pk of 10, $1.39/ea
Key Features
Type
Bilingual (Spanish/English)
Title
Lockout Wallet Card
Subject Matter
Security Training
Product Type
Reference Material
Language
English/Spanish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LOSC13 BI
- Zoro #
- G0686892
- UPC #
- 754473456337
- Country of Origin
- France
- Item
- Reference Material
- Type
- Bilingual (Spanish/English)
- Title
- Lockout Wallet Card
- Subject Matter
- Security Training
- Product Type
- Reference Material
- Language
- English/Spanish
- Supported Languages
- English
- Number of Components
- 1
- Provides
- Lockout/Tagout Safety Training
- Regulations Covered
- OSHA 1910.147
- Number of Users Supported
- 10
- Format
- Wallet Card
- Standards
- OSHA 1910.147
Dimensions
- Height
- 1/2 in
- Width
- 2 1/4 in
Description
Reference Material, For Use With Not Applicable, Format Wallet Card, Height 1/2 in, Includes Not Applicable, Number of Users Supported 10, Product Type Reference Material, Regulations Covered OSHA 1910.147, Software Delivery Method Not Applicable, Subject Matter Security Training, Supported Languages English, Title Lockout Wallet Card, Training Environment Not Applicable, Width 2 1/4 in, Provides Lockout/Tagout Safety Training, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.