Corrosives Safety Storage Cabinet, 66 gal, 3 Shelves, Polyethylene, 42 in W x 78 in H x 61 1/2 in D
- Mfr # K22-0543
- Zoro # G116049327
product price:Â
$
1,905.99
/ea
Key Features
Storage Capacity
66 gal
Number of Shelves
3
Material
Polyethylene
Exterior Height
78 in
Exterior Depth
61 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K22-0543
- Zoro #
- G116049327
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Exterior Height
- 78 in
- Exterior Depth
- 61 1/2 in
- Exterior Width
- 42 in
- Fits Chest Size
- High Chemical Resistance, Integrated Forklift Pockets, Integrated Spill Pallet, Rugged Corrosion-Free and Weather-Resistant
Description
Poly Cabinet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.