Shop QUICKCABLE
See all product information
Create Account
Compression Nut, 3/0, PK5
- Mfr # 6130-005
- Zoro # G0688611
product price:Â
$
20.35
/pk of 5, $4.07/ea
Key Features
Color
Purple
Gauge
3/0 ga
Type
Compression Nut
Features
Compression Nuts Color-Coded to Industry Standards; Conductivity and Corrosion Resistance; 3/8"-18
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6130-005
- Zoro #
- G0688611
- UPC #
- 017378561309
- Country of Origin
- United States
- Item
- Compression Nut,3/0,PK5
- Color
- Purple
- Gauge
- 3/0 ga
- Type
- Compression Nut
- Features
- Compression Nuts Color-Coded to Industry Standards; Conductivity and Corrosion Resistance; 3/8"-18
- Standards
- RoHS
- Includes
- Fasteners
Description
Compression Nut,3/0,Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.