Capa Certified Turn Signal/Parking L, 12-5055-01-9

  • Mfr # 12-5055-01-9
  • Zoro # G000625736
product price: 
$
19.85
/ea

Key Features

Mounting Type
Screw-In
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Position
Front Right
Lens Material
PMMA Plastic
Housing Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12-5055-01-9
Zoro #
G000625736
UPC #
-
Country of Origin
Unknown
Item
Turn Signal/Parking/Side Marker Light
Mounting Type
Screw-In
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Position
Front Right
Lens Material
PMMA Plastic
Housing Material
Polycarbonate
Vehicle Fit
Ford Ranger (1998-2000)
Lighting Technology
Halogen
Lens Color
Amber, Clear

Description

Tyc Capa Certified Turn Signal/Parking L

Ratings & reviews