Shop QUICKCABLE
See all product information
Create Account
Stud Cable, 2/0, 25"
- Mfr # 7925-001H
- Zoro # G0694220
product price:Â
$
32.19
/ea
Key Features
Color
Black
Gauge
2/0 ga.
Type
Stud Cable
Application
For Stud Batteries Truck; Farm; Construction and Similar Equipment
Standards
SAE; OEM; RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7925-001H
- Zoro #
- G0694220
- UPC #
- 017378792598
- Country of Origin
- United States
- Item
- Stud Cable,2/0,25"
- Color
- Black
- Gauge
- 2/0 ga.
- Type
- Stud Cable
- Application
- For Stud Batteries Truck; Farm; Construction and Similar Equipment
- Standards
- SAE; OEM; RoHS
- Features
- Maximum Conductivity and Flexibility; Enables Easy Routing and Cold Weather Flexibility; Connection Sealed with Magna Tube Heat-Shrink; For Stud Batteries: Battery to Ground or Starter Lug to Lug; Anti-Rotational Cast Lug on One End, Cast Lug on the Other; 3/8"
Description
Stud Cable,2/0,25