Shop GARDNER BENDER
See all product information
Create Account
10 amps Battery Charging Clips 4 pk
- Mfr # 14-510
- Zoro # G3853222
product price:
$
7.59
/ea
Key Features
Color
Silver
Contact Material
Steel
Width
3.75 in
Length
5.5 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14-510
- Zoro #
- G3853222
- UPC #
- 32076145101
- Country of Origin
- China
- Item
- Battery Charging Clips
- Color
- Silver
- Contact Material
- Steel
- Test Range
- 10 amps
Dimensions
- Width
- 3.75 in
- Length
- 5.5 in
- Height
- 1 in
Description
This battery charging clip is designed specifically for battery and testing equipment applications.
- • Easy to use
- • Crimp and screw terminal
- • Spring loaded
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.