Shop LDI INDUSTRIES
See all product information
Create Account
Brush, Valve
- Mfr # NVB304-2
- Zoro # G0695667
product price:Â
$
58.75
/ea
Key Features
Type
Valve Brush
Overall Length
5.75 in
Includes
Flat Brush
Characteristics
Apply Lubricant to Chain Drives Traveling in a Horizontal or Slightly Inclined Plane
Inlet (In.)
1/8 in (F)NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NVB304-2
- Zoro #
- G0695667
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Brush
- Type
- Valve Brush
- Includes
- Flat Brush
- Characteristics
- Apply Lubricant to Chain Drives Traveling in a Horizontal or Slightly Inclined Plane
- Inlet (In.)
- 1/8 in (F)NPT
- Product Type
- Chain Oiler and Applicator
Dimensions
- Overall Length
- 5.75 in
- Brush Width
- 1 1/2 in
- Wire Rope Length
- 5.75 in
- Length
- 5.75 in
Description
Valve Brush, Product Type Chain Oiler and Applicator, Includes Flat Brush, Overall Length 5.75 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.