Shop SCHNEIDER ELECTRIC

Push Button operator, 30 mm, Multi

  • Mfr # 9001KR1U
  • Zoro # G0709755

product price: 
$
34.15
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black; Blue; Green; Orange; Red; White; Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9001KR1U
Zoro #
G0709755
UPC #
785901874706
Country of Origin
Korea, Republic of
Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black; Blue; Green; Orange; Red; White; Yellow
Head Material
Metal
Standards
REACH Free of SVHC, RoHS
Bezel Material
Metal
Accessory Group
E
Type of Operator
Flush Button
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Basic Material
Metal
IP Rating
IP66
Includes
1 Each Black, Red, Green, Yellow, Orange, Blue and White
Color
Multi
Number of Operators
1
Series
9001K
Contacts Type And Composition
without contact block
Operator Additional Information
metal guard
Device Short Name
9001K
Shape Of Signaling Unit Head
round
Product Or Component Type
head for push-button
Cap/Operator Or Lens Colour
7 colours choice
Operator Profile
flush, unmarked, flush
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Number of Indicator Lights
0
Resistance Properties
Corrosion Resistant, Dust Resistant, Waterproof
Hazardous Location Specification
Not Rated
Operator Material
Metal
Product Type
Push Button Operators

Description

30mm push button range is robust and offers long term reliability in heavy duty industrial applications and extreme environments. The 9001K operator have a metal operator base and the 9001SK operators have a plastic base. This very broad line of push button operators includes push buttons, emergency stop mushroom head push buttons, selector switches, key operated switches, and operators with potentiometers. Also includes pilot lights (LED, incandescent and neon), joystick controllers, wobble stick operators, and operators with multiple functions. These operators can be purchased as complete operators or as subassemblies that can be assembled by the user to meet specific requirements. The 9001 K metal 30mm push buttons are automatic selfgrounding operators requiring no additional wiring and are ABS Certified. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Contact blocks have terminal screw shipped back out to speed wiring and has a very large variety of accessories. Some operators have super bright LEDs for high visibility. These operators are IP 66, NEMA 4 rated (heavy duty, oil tight, water proof and dust tight without requiring boots). The 9001SK operators are also NEMA 4X corrosion resistant. The 9001K and 9001SK 30mm push button operators conforms to IEC, UL, CSA, EN and NOM standards. They are CE marked. 30mm Push Buttons are used in the automotive, machine tool, crane and hoist, food and beverage, industrial applications, material handling, petrochemical, wastewater treatment, metallurgy and many more industries.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.