InterConnectCable, 10ft Cable, 4Conductor
- Mfr # 3J
- Zoro # G0719171
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Type
Three Conductor
Number of Conductors
3
For Use With
Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
Cable Length
10 ft
Connector
Tri Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3J
- Zoro #
- G0719171
- UPC #
- -
- Country of Origin
- United States
- Item
- Inter Connect Cable
- Type
- Three Conductor
- Number of Conductors
- 3
- For Use With
- Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
- Connector
- Tri Clamp
- Product Type
- Connector Level Control
- Connection Type
- Tri-Clamp
- Compatible Product Type
- Liquid Level Controls
Dimensions
- Cable Length
- 10 ft
- Manufacturers Warranty Length
- 1 yr
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Inter Connect Cable, Compatible Product Type Liquid Level Controls, Product Type Connector Level Control, Cable Length 10 ft, Connection Type Tri-Clamp, Number of Conductors 3, Overall Length 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.