Water Level Tester
- Mfr # H-4060.500
- Zoro # G923943122
product price:Â
$
1,413.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Imperial
Cable Length
500 ft
Overall Height
10 in
Includes Level Indicator
Buzzer, Light
Power Source
9V Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-4060.500
- Zoro #
- G923943122
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 500 ft
- Overall Height
- 10 in
- Overall Width
- 6 in
- Overall Depth
- 8 1/2 in
- Maximum Depth to Water
- 500 ft
Details
- System of Measurement
- Imperial
- Includes Level Indicator
- Buzzer, Light
- Power Source
- 9V Battery
- Product Type
- Water Level Indicator
- Measurement Increments
- 1/100 ft
- Item
- Water Level Tester
- Power Source - TS Only
- 9V Battery
- Power Source - old
- 9V Battery
Description
Water Level Tester, Cable Length 500 ft
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.