LegendPlate, Stop, White/Red, Rectangular
- Mfr # ZBY02304
- Zoro # G0720142
product price:Â
$
1.55
/ea
Key Features
Material
Plastic
Height
0.31 in
Width
1.06 in
For Use With
Plastic and Chrome Operators
Legend
Stop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBY02304
- Zoro #
- G0720142
- UPC #
- 785901378273
- Country of Origin
- Mexico
Dimensions
- Height
- 0.31 in
- Width
- 1.06 in
- Operator Size
- 22 mm
- Label Dimensions
- 8 x 27 mm
- Compatible Panel Cutout Diameter
- 22 mm
- Manufacturer Warranty Length
- 18 mo
- Overall Width
- 1 1/8 in
- Overall Height
- 3/8 in
Description
Legend Plate, Rectangular, Legend Stop, For Use With Plastic and Chrome Operators, Legend/Background Color White and Red, Material Plastic, Height 0.31 in, Width 1.06 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.