Shop RHEEM
See all product information
Create Account
Manifold Controller System, Rheem
- Mfr # RTG20213A
- Zoro # G0729644
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
5 in
Width (In.)
1 in
Material
Plastic
For Use With
Rheem Tankless Heaters
Application
Control Up to 6 Tankless Units
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTG20213A
- Zoro #
- G0729644
- UPC #
- 662766491111
- Country of Origin
- Japan
Dimensions
- Length (In.)
- 5 in
- Width (In.)
- 1 in
- Height (In.)
- 4 in
- Overall Height
- 4 in
- Overall Width
- 1 in
Details
- Item
- Manifold Controller System
- Material
- Plastic
- For Use With
- Rheem Tankless Heaters
- Application
- Control Up to 6 Tankless Units
- Material of Construction
- Electronics and Plastic Case
- Compatible Manufacturer Part Number
- RTG, RTGH
- Product Type
- Manifold Controller System
- Compatible Product Type
- Tankless Water Heaters
- Compatible Brand
- Rheem
- Includes
- (2) Small Fastening Screws, (3) Mounting Screws, Cable Tie, EZ-Link Cable Harness, Grounding Wire with Ring Terminal, Multi-Connector Wire Leads, Plastic Mounting Clips
- Shell Material
- Plastic
Description
Manifold Controller System, Compatible Manufacturer Part Number RTG, RTGH, Connection Size Not Applicable, Product Type Manifold Controller System, Application Control Up to 6 Tankless Units, Compatible Grainger Part Number Not Applicable, For Use With Rheem Tankless Heaters, Includes (2) Small Fastening Screws, (3) Mounting Screws, Cable Tie, EZ-Link Cable Harness, Grounding Wire with Ring Terminal, Multi-Connector Wire Leads, Plastic Mounting Clips, Material Plastic, Overall Height 4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.