Shop AMERICAN BUILT PRO
See all product information
Create Account
Galvanized Steel pan 34x22 OD Pre-drilled Side drain w PVC 1 inch slip adapter 32x20in ID
- Mfr # CDP3220GS
- Zoro # G911944773
product price:
$
51.15
/ea
Key Features
Length (In.)
20 in
Width (In.)
32"
Depth (In.)
2.5"
Material
Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDP3220GS
- Zoro #
- G911944773
- UPC #
- 810112321579
- Country of Origin
- United States
- Material
- Steel
- Color
- Silver
Dimensions
- Length (In.)
- 20 in
- Width (In.)
- 32"
- Depth (In.)
- 2.5"
Description
The American Built Pro Pre-Drilled Condensate Drain Pan measures 32 x 20 inches at the inside floor, with outside dimensions of 34 x 22 inches. Perfect for both HVAC Condensate Drain Pan or universal applications This multi-purpose pan is made of heavy duty, rust-resistant galvanized steel, with a pre-drilled hole in the side to fit the included 1 inch nominal PVC slip drainhose adapter. Use for your indoor and outdoor projects in plumbing, HVAC, gardening, storage and under various appliances to prevent water or condensation leakage. Meets code for both gas and electric appliances and HVAC units.
- •High quality, zinc-coated 26 gauge galvanized steel construction
• 2” tall hemmed edges, Includes 1” PVC adapter included with a drain hole in the side
• Will not rust or corrode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.