Shop WILKERSON
See all product information
Create Account
Nut, Panel Mount, Plastic
- Mfr # RRP-96-675
- Zoro # G0730843
product price:Â
$
11.59
/ea
Key Features
For Use On
B18, R18
Type
Plastic
Series
RPA
Compatible with Manufacturer Part Number
B18-02-FL00, B18-03-FK00, B18-03-FL00, B18-04-FK00, B18-04-FL00, R18-02-F000, R18-03-F000, R18-04-F000
Compatible with Brand
Wilkerson(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RRP-96-675
- Zoro #
- G0730843
- UPC #
- -
- Country of Origin
- China
- Item
- Panel-Mounting Nut
- For Use On
- B18, R18
- Type
- Plastic
- Series
- RPA
- Compatible with Manufacturer Part Number
- B18-02-FL00, B18-03-FK00, B18-03-FL00, B18-04-FK00, B18-04-FL00, R18-02-F000, R18-03-F000, R18-04-F000
- Compatible with Brand
- Wilkerson(R)
- Body Material
- Plastic
- Compatible with Series
- B18, R18, R19
- Compatible Series
- B18, R18, R19
Description
Panel-Mounting Nut, Compatible Grainger Part Number 6B211, 6B212, 6B213, 6B312, 6B313, 6D756, 6D757, 6D758, Compatible with Manufacturer Part Number B18-02-FL00, B18-03-FK00, B18-03-FL00, B18-04-FK00, B18-04-FL00, R18-02-F000, R18-03-F000, R18-04-F000, Series RPA, Body Material Plastic, Compatible with Brand Wilkerson(R), Compatible with Series B18, R18, R19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.