Shop TRIPP LITE

Outlet Strip, Surge, 8 5-15R, 5-15P, 25 ft., White

  • Mfr # TLP825

  • Zoro # G0755063


product price: 
$
67.69
/ea

Key Features

Type
Surge
Total Number of Outlets
8
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
25 ft.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TLP825
Zoro #
G0755063
UPC #
037332138248
Country of Origin
China

Dimensions

Cord Length
25 ft.
Width
4 7/8 in
Depth
1-33/64"
Length
9 1/2 in
Height
1 17/32 in
Wire Size
14 AWG
Length (Straight Wireway)
9 35/64 in
Outlet Strip Length
9 9/16 in

Details

Item
Outlet Strip
Type
Surge
Total Number of Outlets
8
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
White
Gauge/Conductor
14/3
Standards
CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); cUL Listed; NOM (Mexico); UL 1449; UL 1363; UL Listed; RoHS
Includes
Eight Safety Covers, Instruction Manual with Warranty Information
Coax Surge Protection
No
Power Indicator
Yes
Max. Amps
15 A
Number of Outlets
8
Noise Attenuation
Up to 40dB
Voltage
120V AC
Outlet Center Distance
28.5mm Standard and 57mm Transformer
NEMA Plug Configuration
5-15P
NEC Cord Designation
SJT
Hz
50/60 Hz
Medical Grade
No
Rated Joules
1,440
Mounting Style
Keyhole
Housing Material
Plastic
Footnotes
1
NEMA Receptacle Configuration
5-15R
Number of Transformer Outlets
3
Max. Surge Current
84 kA
For Use With
Desktop, Network Or Home Computing Application Requiring AC Protection
Circuit Breaker
1
Outlet Surge Protection
Yes
Medical Facility Use
Outside Patient Care Areas (UL 1363)
Communication Port
None
Number of Outlet Rows
2
Application
Home and Office
Trade Designation
SJT
Number of Conductors
3
Plug Style
Right Angle
USB Charging Port
0
Features
Automatic Shut-Off, Diagnostic LED(s), Integrated Keyhole Mounting Slots
Watts
1800W
Package Contents
Protect It! TLP825 8-Outlet Surge Suppressor, Instruction Manual with Warranty Information
Compatibility
Workstation, Desktop PC, Telecom System
Maximum Line Current
15 A
Output Voltage
120 V AC
Surge Energy Rating
1440 J
Power Handling
1800 VA
Certifications & Standards
UL Listed Certification
Input Voltage
120 V AC
Package Includes
TLP825 Protect It! 8-Outlet Surge Protector, Light Gray Housing;Owner's manual
Diagnostic LED Details
Built-in LEDs confirm suppressor "protection present" (green) and "grounded" (red) status
Circuit Breaker (amps)
15
Maximum Surge Amps
84000
EMI / RFI Filtering
Up to 40 dB
Material of Construction
Plastic
Outlet Orientation
Single row of 5, plus a second row of 3 for transformer accommodation
Outlets Measurement (Center to Center)
Distance between standard outlets = 28.5mm; Distance between transformer outlets = 57mm
Nominal Input Voltage(s) Supported
120V AC
Output Receptacles
(8) 5-15R
Diagnostic LED(s)
Yes
Network (Ethernet) Protection
No
Input Plug Features
Right Angle (36D)
AC Suppression Joule Rating
1440
AC Suppression Response Time
< 1 ns
Mounting Holes or Slots
Yes
Input Cord Details
SJT
Protection Modes
Includes full normal mode (H-N) and common mode (N-G / H-G) line suppression
Outlet Safety Covers Detail
Includes built-in sliding outlet safety covers
Frequency Compatibility
50 / 60 Hz
Frequency
50/60 Hz
Maximum Surge Current
84 kA
Rated Energy Absorption
1,440 J
Maximum Current
15 A
Special Features
Anti microbial
Product Type
Surge Protector Outlet Strip
Medical Facility Use UL Rating
UL 1363
Number of Circuit Breakers
1

Description

Outlet Strip, Application Home and Office, Housing Material Plastic, Total Number of Outlets 8, Max. Amps 15 A, Cord Length 25 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color White, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 3, Number of Conductors 3, Voltage 120V AC

Ratings & reviews