Screwdriver #2 Round
- Mfr # 05009315001
- Zoro # G0757741
product price:Â
$
11.99
/ea
Sold in multiples of 10 for
$119.90
Key Features
Tip Size
#2
Tip Style
Pozidriv(R)
Shank Length
4 in
Finish
Matte Nickel with Lasertip
Handle Material
Multicomponent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05009315001
- Zoro #
- G0757741
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Screwdriver
- Tip Style
- Pozidriv(R)
- Finish
- Matte Nickel with Lasertip
- Handle Material
- Multicomponent
- Handle Design
- Ergonomic with Antiroll
- Shank Shape
- Round
- Tether Capable
- Tether Capable
- Nonsparking
- No
- Screwdriver Tip Style
- Pozidriv(R)
- Tip Style Group
- Pozidriv(R)
- ESD Safe
- No
- Insulated
- No
- Shank Material
- Steel
- Screwdriver and Nut Driver Grouping
- Screwdrivers
- Material
- Multi-component
- Tether Style
- Tether Capable
- Shell Material
- Multi-component
- Traction Material
- Multi-component
Dimensions
- Tip Size
- #2
- Shank Length
- 4 in
- Overall Length
- 8 1/8 in
- Wire Rope Length
- 8 1/8 in
- Length
- 8 1/8 in
Description
With the Wera 05009315001 Screwdriver Pozidriv #2 4 in Round, you will be able to get your work done efficiently. The screwdriver has a matte nickel finish with a lasertip. The ergonomic handle is designed for increased comfort and control. It has an overall length of 8 1/8 in., a shank length of 4 in., and a tip style group of Pozidriv. This screwdriver also features a pozidriv tip size of #2 and a round shank shape. When it comes to getting your job done right, the Wera Screwdriver Pozidriv #2 4 in Round is an essential tool that you cannot do without.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.