Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/16in Hex Shank Bit Holder
- Mfr # 418+
- Zoro # G223581215
product price:Â
$
5.34
/ea
Sold in multiples of 2 for
$10.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 418+
- Zoro #
- G223581215
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Shank Bit Holder 9/16 Inch Size 1/2 Inch Drive Durable Construction - 418+ Professional Bit Holder This 1/2in drive, 9/16in hex shank bit holder is built for secure bit engagement and consistent fit in professional hand tool setups. The compact 40mm overall length helps maintain control while working in tighter spaces where larger holders can be cumbersome. Manufactured from Chromium-vanadium Steel Alloy, it is designed for high strength and durability with anti-corrosive properties. Key Benefits 1/2in drive with 9/16in hex shank interface for reliable bit holding. 40mm overall length supports controlled handling and improved access in tight areas. Chromium-vanadium steel alloy construction delivers high strength for long-term use. Anti-corrosive properties help resist rust and wear in demanding environments. Meets or exceeds ANSI standards for consistent quality and dimensional expectations. Designed for professional technicians, this bit holder prioritizes durability, compact reach, and a stable hex shank fit. The combination of ANSI-aligned quality and corrosion resistance supports dependable performance over repeated service work while keeping the tool straightforward, rugged, and easy to integrate into a 1/2in drive system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.