Shop DAYTON
See all product information
Create Account
Bracket, Wall Mount
- Mfr # 4AYD7
- Zoro # G0786274
product price:Â
$
74.89
/ea
Key Features
For Use With
Air Operated Stub Pumps with 2 in Bung Adapter
Type
Wall Mount
Product Type
Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4AYD7
- Zoro #
- G0786274
- UPC #
- 190735321836
- Country of Origin
- India
Details
- Item
- Bracket
- For Use With
- Air Operated Stub Pumps with 2 in Bung Adapter
- Type
- Wall Mount
- Product Type
- Bracket
Description
Bracket, Product Type Bracket, For Use With Air Operated Stub Pumps with 2 in Bung Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.