Shop BULLARD
See all product information
Create Account
Monitor, Includes Alarm
Mfr # COHP
Zoro # G0786624
product price:Â
$
2,300.99
/ea
Free Shipping & Returns
Key Features
For Use With
Compressed Air
Includes
Connection Kit
System Type
SAR System
Length
13"
Voltage
9 V DC, 110 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COHP
- Zoro #
- G0786624
- UPC #
- -
- Country of Origin
- United States
- Item
- Monitor
- For Use With
- Compressed Air
- Includes
- Connection Kit
- System Type
- SAR System
- Voltage
- 9 V DC, 110 V AC
- Includes Filtration
- Yes
- Maximum Pressure
- 120 psi
- Includes Carbon Monoxide Monitor
- Yes
- Power Options
- AC Power
- Includes Alarm
- Yes
- Includes Oxygen Monitor
- No
Description
Monitor, Includes Connection Kit, Maximum Pressure 120 psi, System Type SAR System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.