Shop QRP
See all product information
Create Account
Powder-Free Vacuum Sealed Latex Finger Cots ISO 5 (Class 100), 14400PK
- Mfr # 5CXL
- Zoro # G324212179
product price:Â
$
589.99
/pk of 14400, $0.04/ea
Free Shipping & Returns
Key Features
Color
Natural
Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5CXL
- Zoro #
- G324212179
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Natural
Dimensions
- Size
- XL
Description
Packaged for ISO 5 (Class 100) applications, Eliminates contamination risks from silicone oils, skin salts, particulates and plasticizers, Unique, Stand-Up Pouch- easy product identification, Contains 100% natural latex, which may cause allergic reactions, Compliant with ASTM and IEST-RP-CC 005.3 standards, RoHS and REACH compliant, P3 Polar Process
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.