Double Horizontal Base 2"
- Mfr # 5940
- Zoro # G0809851
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
4 3/4 in
Product Type
Stanchion Base
Fastener Mounting Type
Slide-In
Color
Silver
Connector Type
Stanchion Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5940
- Zoro #
- G0809851
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Stanchion Base
- Fastener Mounting Type
- Slide-In
- Color
- Silver
- Item
- Double Horizontal Base
- Connector Type
- Stanchion Base
- Material
- Aluminum
- Finish
- Anodized
- System of Measurement
- Inch
- Includes Fasteners
- Yes
- Fastener Type
- Black (SHCS) with Washer and Slide-In Economy T-Nut Offset Thread
- Includes
- Clamp Screw
- Shell Material
- Aluminum
- Wire Color
- Silver
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 4 3/4 in
- Fastener Thread Size
- 5/16"-18
- Mounting Hole Diameter
- 21/64 in
- Fastener Thread Length
- 1 1/2 in
- Overall Height
- 3 1/4 in
- Overall Width
- 3 1/4 in
- Overall Length
- 4 3/4 in
- Length
- 4 3/4 in
Description
Stanchion Base, Silver, Anodized, Overall Height 3 1/4 in, Slide-In, 21/64 in, Black (SHCS) with Washer and Slide-In Economy T-Nut Offset Thread, Overall Length 4 3/4 in, Overall Width 3 1/4 in, Fastener Thread Length 1 1/2 in, Aluminum, Fastener Thread Size 5/16 In.-18, Includes Fasteners Yes, System of Measurement Inch, Stanchion Base, Includes Clamp Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.