Shop FAZTEK
See all product information
Create Account
FAZTEK
- Mfr # 48324
- Zoro # G116608074
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Panel Type
Mesh
Mesh Shape
Square
Standards
OSHA & ANSI
Includes
Double Feet, Endcaps
Method of Construction
Extruded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48324
- Zoro #
- G116608074
- UPC #
- -
- Country of Origin
- United States
- Panel Type
- Mesh
- Mesh Shape
- Square
- Standards
- OSHA & ANSI
- Includes
- Double Feet, Endcaps
- Method of Construction
- Extruded
- Material
- Wire
- Frame Color
- Yellow
- Number of Subpanels
- 0
- Finish
- Powder-Coated/PVC-Coated
- Frame Type
- Stand-Alone
- Item
- T-Slot Framing System Panel
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Includes Mounting Hardware
- Mounting Hardware Included
- Assembly
- Assembled
- Product Type
- T-Slot Framing System Panel
- Panel Color
- Black
- Shell Material
- Wire
- Traction Material
- Wire
Dimensions
- Overall Depth
- 5 1/2 in
- Wire Thickness
- 12 ga
- Overall Height
- 84 in
- Overall Width
- 24 in
- Footplate Width
- 1 1/2 in
- Footplate Depth
- 5 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.