Shop 80/20
See all product information
Create Account
Single Horizontal Base 2"
- Mfr # 5890
- Zoro # G0809879
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Fastener Type
Black (SHCS) with Washer and Slide-In Economy T-Nut Offset Thread
Finish
Anodized
Color
Silver
Includes Fasteners
Yes
Fastener Thread Size
5/16"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5890
- Zoro #
- G0809879
- UPC #
- -
- Country of Origin
- United States
- Fastener Type
- Black (SHCS) with Washer and Slide-In Economy T-Nut Offset Thread
- Finish
- Anodized
- Color
- Silver
- Includes Fasteners
- Yes
- System of Measurement
- Inch
- Item
- Single Horizontal Base
- Product Type
- Stanchion Base
- Fastener Mounting Type
- Slide-In
- Material
- Aluminum
- Connector Type
- Stanchion Base
- Includes
- Clamp Screw
- Shell Material
- Aluminum
- Wire Color
- Silver
- Traction Material
- Aluminum
Dimensions
- Fastener Thread Size
- 5/16"-18
- Mounting Hole Diameter
- 21/64 in
- Overall Height
- 3 1/4 in
- Overall Width
- 1 7/16 in
- Fastener Thread Length
- 1 1/2 in
- Wire Rope Length
- 4 3/4 in
- Overall Length
- 4 3/4 in
- Length
- 4 3/4 in
Description
Stanchion Base, Silver, Anodized, Overall Height 3 1/4 in, Slide-In, 21/64 in, Black (SHCS) with Washer and Slide-In Economy T-Nut Offset Thread, Overall Length 4 3/4 in, Overall Width 1 7/16 in, Fastener Thread Length 1 1/2 in, Aluminum, Fastener Thread Size 5/16 In.-18, Includes Fasteners Yes, System of Measurement Inch, Stanchion Base, Includes Clamp Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.