FAZTEK
- Mfr # 48360
- Zoro # G916608144
product price:Â
$
695.99
/ea
Key Features
Door Width
35 11/16 in
Finish
Powder-Coated
Compatible Slot Width
0.315 in, 0.32 in
Opening Type
Hinged
Exterior Swing Direction
Left Swing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48360
- Zoro #
- G916608144
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder-Coated
- Item
- T-Slot Framing System Door
- Opening Type
- Hinged
- Exterior Swing Direction
- Left Swing
- Frame Color
- Yellow
- Panel Type
- Solid
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series
- Standards
- OSHA & ANSI
- Material
- Polycarbonate
- Method of Construction
- Extruded
- Frame Type
- Add-On
- Handle Type
- Lever
- Mounting Orientation
- Left
- Includes Mounting Hardware
- Mounting Hardware Included
- Product Type
- T-Slot Framing System Door
- Assembly
- Unassembled
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Lock Type
- Cylinder
- Includes
- (2) Keys, Door Post, Double Feet, Endcaps
- Panel Color
- Clear
- Shell Material
- Polycarbonate
Dimensions
- Door Width
- 35 11/16 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Door Height
- 76 1/4 in
- Overall Height
- 84 in
- Overall Width
- 37 1/2 in
- Overall Depth
- 5 1/2 in
- For Maximum Door Opening Width
- 36 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.