Shop ADD-ON
See all product information
Create Account
16Gb 805349-B21 Ddr4 Sr Rdimm F/ Hp
- Mfr # 805349-B21-AM
- Zoro # G0834378
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Bandwidth
2400 MHz
Memory Storage
16 GB
Memory Standard
DDR4-2400/PC4-19200
Number of Pins
288
Memory Rank
Single-rank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805349-B21-AM
- Zoro #
- G0834378
- UPC #
- 821455605950
- Country of Origin
- Unknown
- Memory Storage
- 16 GB
- Memory Standard
- DDR4-2400/PC4-19200
- Number of Pins
- 288
- Memory Rank
- Single-rank
- Number of Modules
- 1
- Voltage
- 1.20 V
- Item
- RAM Module
Dimensions
- Bandwidth
- 2400 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.