Shop MICRON
See all product information
Create Account
1Rx832GB DDR5 8000 RDIMM 1Rx4
- Mfr # MTC20F1045S1RC80BH1R
- Zoro # G824479591
product price:Â
$
2,916.99
/ea
Free Shipping & Returns
Key Features
Memory Storage
32 GB
Memory Rank
Single-rank
Bandwidth
8000 MHz
Memory Standard
DDR5-8000/PC5-64000
Number of Pins
288
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC20F1045S1RC80BH1R
- Zoro #
- G824479591
- UPC #
- 649528950444
- Country of Origin
- Malaysia
- Item
- RAM Module
- Memory Storage
- 32 GB
- Memory Rank
- Single-rank
- Memory Standard
- DDR5-8000/PC5-64000
- Number of Pins
- 288
Dimensions
- Bandwidth
- 8000 MHz
Description
Micron RAM Module - 32 GB - DDR5-8000/PC5-64000 DDR5 SDRAM - 8000 MHz Single-rank Memory - CL60 - ECC - Registered - 288-pin - DIMM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.