Shop TRIPP LITE
See all product information
Create Account
Cat6 Patch Panel 568B
- Mfr # N252-048
- Zoro # G0834578
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
48
Color
Black
Side A - Connector 1
110 IDC
Ports
48
Side B - Connector 1
RJ45 (FEMALE)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N252-048
- Zoro #
- G0834578
- UPC #
- 037332120045
- Country of Origin
- Taiwan, Province of China
Dimensions
- Compatible Rack Width
- 19"
- Unit Dimensions (hwd / in.)
- 2.100 x 18.900 x 1.000
Details
- Item
- Cat6 Patch Panel 568B
- Number of Ports
- 48
- Color
- Black
- Side A - Connector 1
- 110 IDC
- Ports
- 48
- Side B - Connector 1
- RJ45 (FEMALE)
- Technology
- Cat5/5e; Cat6
- Total Number of Ports
- 48
- Form Factor
- Rack-mountable
- Product Type
- Network Patch Panel
- TAA Compliant
- Yes
- Number of Network (RJ-45) Ports
- 48
- Product Name
- N252-048 Cat6 Network Patch Panel
- Compatible Rack Unit
- 2U
- Number of RJ-11 Ports
- 48
- Product Compliance
- Trade Agreements Act (TAA)
- PoE Type
- Type 2 PoE+ (30W, IEEE 802.3at)
Description
Cat6 Patch Panel 568B
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.