PushButtonEnclosure, 22mm, 1Hole, Plastic

  • Mfr # XALK01H7
  • Zoro # G0861266
product price: 
$
27.45
/ea

Key Features

Number of Columns
1
Hole Size
22 mm
Material
Polycarbonate
Conduit Size
No Conduit Entrance Holes Provided
Dimensions
11.81 in H x 11.81 in W x 15.75 in D
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XALK01H7
Zoro #
G0861266
UPC #
785901444787
Country of Origin
Korea, Republic of
Item
Push Button Enclosure
Number of Columns
1
Material
Polycarbonate
NEMA Rating
13, 4X
Cable Entry
1 knock-out for cable entry 14-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 12-12 mm
Color
Yellow
Mounting Style
Front Mounting, Rear Mounting
Standards
RoHS
Type
Control Station
Overvoltage Category
class II IEC 60536
Device Short Name
XALK
Ik Degree Of Protection
IK03 EN 50102
Number Of Cut-Out
1 cut-out
Product Destination
for XB5 Ø 22 mm control and signalling units
Number Of Vertical Rows
1
Ambient Air Temperature For Operation
-40-70°C
Product Certifications
UL || CSA
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Group Of Product
UL-CSA yellow
Main Group
1 cut-out
Number Of Horizontal Rows
1
Colour Of Base Of Enclosure
light grey RAL 7035)
Mounting Of Block
front mounting || rear mounting
Product Or Component Type
empty control station
Electrical Composition Code
SF1 || SR1 || MF1 || MR1
Control Station Application
emergency switching off function || emergency stop function
Colour Of Cover
yellow RAL 1021)
Protective Treatment
TH
Ambient Air Temperature For Storage
-40-70°C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Assembly Style
For customer assembly
Enclosure Base Cover
Light Gray RAL 7035)
NEMA Enclosure Rating
13, 4X
Compatible with Series
XB5
Shell Material
Polycarbonate
Compatible Series
XB5
Wire Color
Yellow

Dimensions

Hole Size
22 mm
Conduit Size
No Conduit Entrance Holes Provided
Dimensions
11.81 in H x 11.81 in W x 15.75 in D
Height
11.81 in
Width
11.81 in
Depth
15.75 in
Overall Depth
2 1/16 in
Compatible Conduit Size - Maximum
14 mm
Panel Cutout Diameter
22 mm
Overall Height
2 11/16 in
Overall Width
2 11/16 in

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 13, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 11.81 in H x 11.81 in W x 15.75 in D, Hole Size 22 mm, Material Polycarbonate, Height 11.81 in, Width 11.81 in, Depth 15.75 in, Color Yellow, Type Control Station, Mounting Style Front Mounting, Rear Mounting, Standards RoHS

Ratings & reviews