Shop SECURITRON

Electromagnetic Lock, Pull Side

  • Mfr # M32FD
  • Zoro # G0867659

product price: 
$
371.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed
Type
Face Mount/Door Position Switch
Input Voltage
12/24V DC
For Use With
Interior Doors
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M32FD
Zoro #
G0867659
UPC #
-
Country of Origin
China

Dimensions

Lock Body Width (In.)
1 7/8 in
Strike Plate Depth (In.)
1/2 in
Lock Body Length (In.)
8 in
Lock Body Depth (In.)
1 39/64 in
Strike Plate Length (In.)
6 1/4 in
Armature Length
6 1/4 in
Strike Plate Width (In.)
1 41/64 in
Lock Body Depth
1 5/8 in
Lock Body Width
1 7/8 in
Armature Width
1 5/8 in
Strike Plate Width
1 5/8 in
Strike Plate Height
1/2 in
Overall Length
8 in
Overall Width
1 5/8 in
Overall Height
1 7/8 in
Wire Rope Length
8 in
Length
8 in

Details

Item
Electromagnetic Lock
Finish
Brushed
Type
Face Mount/Door Position Switch
Input Voltage
12/24V DC
For Use With
Interior Doors
Material
Stainless Steel
Includes
Magnetic Bond Sensor, Integrated Door Position Switch
Opening Action
Electromagnetic
Options Included
Bond Status, Door Status
Series
M32
Features
Fully Sealed Electronics
Holding Force (Lb.)
600
Standards
UL Listed
Mfr. Series
M32
Amp Draw @ 24V
150mA@24V DC
Amp Draw @ 12V
300mA@12V DC
Projection from Wall (In.)
2 1/4 in
Release Delay
Instantaneous
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Holding Force - Maximum
600 lb
ANSI/BHMA Finish
Unfinished
Projection
2 1/4 in
Current @ 12V
300 mA
Current @ 24V
150 mA
Includes Hardware
Hardware Included

Description

Electromagnetic Lock, Face Mount/Door Position Switch, Opening Action Electromagnetic, Stainless Steel, Amp Draw @ 12V 300mA@12V DC, Amp Draw @ 24V 150mA@24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 2 1/4 in, Features Fully Sealed Electronics, Total Projection (In.) -, Holding Force (Lb.) 600, Armature Length (In.) -, Armature Width (In.) -, Armature Depth (In.) -, Lock Body Length (In.) 8 in, Lock Body Width (In.) 1 7/8 in, Lock Body Depth (In.) 1 39/64 in

Ratings & reviews