Shop SCHLAGE

Electronic Lock, Satin Chrome, 12 Button

  • Mfr # CO100CY50 KP RHO 626 PD
  • Zoro # G0888937

product price: 
$
668.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Office with Key Override
Key Override Options
Schlage 6 Pin Everest 29 S123 Keyway
Hand
Field Reversible
Finish
Satin Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CO100CY50 KP RHO 626 PD
Zoro #
G0888937
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/4 in
Latch Length
3/4 in
Outside Width
3 1/2 in
Latch Front Size
1-1/4 in x 2 1/4 in
Inside Width
3 7/16 in
Outside Height
9 23/50 in
Inside Height
10 1/8 in
Inside Depth
2 15/16 in
Latch Front Width
1 1/4 in
Strike Base Height
4 7/8 in
Overall Height
9 7/16 in
Overall Depth
3 11/16 in
Strike Base Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Overall Width
3 7/16 in
Latch Front Length
2 1/4 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Office with Key Override
Key Override Options
Schlage 6 Pin Everest 29 S123 Keyway
Hand
Field Reversible
Finish
Satin Chrome
Keypad
Button
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Office/Classroom
Case Material
Metal
Grade
1
Weather Resistant
Yes
Max. User Codes
5000
Series
CO100
Event Audit Trail
Up to 5000
Timed Entry Allowance
1 to 120 sec
Battery Life
Up to 2 yr
Includes
(4) AA Batteries
Standards
ANSI/BHMA A156.25, FCC Part 15, FL124001, FL133561, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-4651, UL 294, ULC S319
Lock Material
Metal
Operating Temp. Range
-31 Degrees to 151 Degrees F
Power Source
(4) AA Batteries
Mounting Style
Cylindrical
Number of Keys
2
Access Method
Keypad
ADA Compliant
Yes
Voltage
4 to 7 V DC
Fire Rating
3 hr
Type
Cylindrical
Lockset Handle Type
Lever
Temperature - Minimum
32 Degrees F
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
UL Fire Rating
UL10C
Lockset Type
Electrical
Bolt Throw
1/2 in
Cylinder Core Type
Conventional Core Cylinder
Includes Hardware
Hardware Included
Lockset Material
Metal
User Codes - Maximum
500
Locking/Unlocking Access - Outside
Keyway
Operation Type
Push Button
Event Audit Trails
5,000
ANSI Grade
1
Temperature - Maximum
120 Degrees F
Compatible Brand
Schlage
Power Source - TS Only
(4) AA Batteries
Power Source - old
(4) AA Batteries

Description

Electronic Keyless Lock, Function Office with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Chrome, Series CO100, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Schlage 6 Pin Everest 29 S123 Keyway, Hand Field Reversible, Outside Height 9 23/50 in, Outside Width 3 1/2 in, Power Source (4) AA Batteries, Battery Life Up to 2 yr, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 5000, Fire Rating 3 hr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.