Combination Square
- Mfr # C33H-24-4R
- Zoro # G0876970
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
2
Head Type
Square
Head Material
Forged Steel
Blade Material
Hardened Steel
Finish
Blade: Satin Chrome, Head: Smooth Black Enamel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C33H-24-4R
- Zoro #
- G0876970
- UPC #
- -
- Country of Origin
- United States
- Item
- Combination Square Set
- Number of Pieces
- 2
- Head Type
- Square
- Head Material
- Forged Steel
- Blade Material
- Hardened Steel
- Finish
- Blade: Satin Chrome, Head: Smooth Black Enamel
- Graduations
- 8ths, 16ths, Quick Reading 32nds, 64ths
- Product Type
- Combination Square
Dimensions
- Length
- Blade: 24"
Description
Starrett's C33H-24-4R Combination Square is a versatile square that can be used for many applications. It is an ideal choice for anyone looking to do accurate work. This combination square set contains 2 pieces, namely the head and blade. The satin chrome finish on the blade makes it easy to read measurements. The smooth black enamel finish on the head prevents rusting from occurring, allowing you to work with ease. The hardened steel blade comes in a length of 24", making it very versatile and suitable for use across various projects. If you are looking for a combination square set that will not let you down, then Starrett's C33H-24-4R Combination Square is your best bet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.