Combination Set
- Mfr # 9M-300
- Zoro # G0877871
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
4
Head Type
Square, Center, Non-Reversible Protractor
Head Material
Cast Iron
Graduations
1mm and 1/2mm Both Sides
Length
Blade: 300mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9M-300
- Zoro #
- G0877871
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- Blade: 300mm
Details
- Item
- Combination Set
- Number of Pieces
- 4
- Head Type
- Square, Center, Non-Reversible Protractor
- Head Material
- Cast Iron
- Graduations
- 1mm and 1/2mm Both Sides
- Blade Material
- Hardened Steel
- Finish
- Blade: Regular, Head: Black Wrinkle
- Product Type
- Combination Set
Description
Combination Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.