Shop STARRETT
See all product information
Create Account
Blade Only
- Mfr # CB6-16R
- Zoro # G0878179
product price:Â
$
73.49
/ea
Sold in multiples of 5 for
$367.45
Key Features
Blade Length
6"
For Use With
FOR COMBINATION SET
Blade Width
3/4"
Blade Thickness
5/64 in
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB6-16R
- Zoro #
- G0878179
- UPC #
- -
- Country of Origin
- United States
- Item
- Blade Only
- For Use With
- FOR COMBINATION SET
- Color
- Satin Chrome
Dimensions
- Blade Length
- 6"
- Blade Width
- 3/4"
- Blade Thickness
- 5/64 in
Description
Blade Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.