Standard Needle Files & Sets, 5 1/2" L
- Mfr # 42030L
- Zoro # G022834086
product price:Â
$
49.65
/ea
Key Features
Features
Selection of Six Miniature Files with a Fine Cut for Intricate Work
For Finish Type
Fine
Profile Shape
Equaling, Flat, Half Round, Round, Square, Three Square
File Style
Swiss Pattern File
File Type
Miniature File Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42030L
- Zoro #
- G022834086
- UPC #
- 037103187956
- Country of Origin
- China
- Features
- Selection of Six Miniature Files with a Fine Cut for Intricate Work
- For Finish Type
- Fine
- Profile Shape
- Equaling, Flat, Half Round, Round, Square, Three Square
- File Style
- Swiss Pattern File
- File Type
- Miniature File Set
- Files Included
- Equaling, Flat, Half Round, Round, Square, Three Square
- File Material
- Steel
- File Coarseness
- Swiss Pattern
- Item
- Standard Needle Files & Sets
- Number of Pieces
- 6
- Face Cut Style
- Double-Cut
- Includes Handle
- No
- Container Type
- Pouch
Dimensions
- File Length without Tang
- 5 1/2 in
- Fits Chest Size
- Selection of Six Miniature Files with a Fine Cut for Intricate Work
Description
Standard Needle Files & Sets, File Type Miniature File Set, File Style Swiss Pattern File, File Length without Tang 5 1/2 in, Files Included Equaling, Flat, Half Round, Round, Square, Three Square, Profile Shape Equaling, Flat, Half Round, Round, Square, Three Square, Face Cut Style Double-Cut, File Coarseness Swiss Pattern, File Width Not Applicable, File Diameter Not Applicable, Number of Pieces 6, Includes Handle No, Container Type Pouch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.