Shop GEARWRENCH

10 Piece 3/8" Drive Crowfoot Metric Wrench Set

  • Mfr # 81909
  • Zoro # G0898646

product price: 
$
84.29
/ea

Key Features

Number of Pieces
10
Finish
Chrome
Includes
(10) Crowfoot Wrench Set: (1)10mm, (1)11mm, (1)12mm, (1)13mm, (1)14mm, (1)15mm, (1)16mm, (1)17mm, (1)18mm, (1)19mm; (1) Blow Mold Tray
Measurement Type
Metric
Tether Capable
Tether Capable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
81909
Zoro #
G0898646
UPC #
099575819094
Country of Origin
Taiwan, Province of China
Item
Set Wr Crft Metric 10 Pc
Number of Pieces
10
Finish
Chrome
Includes
(10) Crowfoot Wrench Set: (1)10mm, (1)11mm, (1)12mm, (1)13mm, (1)14mm, (1)15mm, (1)16mm, (1)17mm, (1)18mm, (1)19mm; (1) Blow Mold Tray
Measurement Type
Metric
Tether Capable
Tether Capable
Wrench Style
Crowfoot
Number of Points
6
Insulated
No
Standards
ANSI, ASME
Material
Alloy Steel
Ratcheting
No
Opening Type
Rounded
Corrosion Resistant
Yes
Weight
1.43 lb
Nonsparking
No
Tether Style
Not Tether Capable
Non-Magnetic
No
Box End Type
Open End
Color
Silver
Container Color
Black
Container Type
Tray
Number of Tools
10
Shell Material
Alloy Steel
Wire Color
Silver
Traction Material
Alloy Steel

Dimensions

Overall Length
10 3/4 in
Head Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Width
5 13/16 in
Open End Head Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Overall Width
5 13/16 in
Drive Size
3/8 in
Wire Rope Length
10 3/4 in
Length
10 3/4 in

Description

Set Wr Crft Metric 10 Pc, Alloy Steel, Chrome, Drive Size 3/8 in, Range of Head Sizes 10 mm to 19 mm, Number of Tools 10, Tray, Number of Points 6, Metric, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.