Combination Wrench Set, 11-Piece, Steel, Chrome, Specifications: Long Pattern Length Format
- Mfr # 81938G
- Zoro # G222914076
product price:Â
$
87.95
/ea
Key Features
Specifications
Long Pattern Length Format
Number of Pieces
11
Includes
8 9 10 11 12 13 14 15 16 17 and 18 mm Size Wrenches
Finish
Chrome
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81938G
- Zoro #
- G222914076
- UPC #
- 099575019388
- Country of Origin
- China
Details
- Specifications
- Long Pattern Length Format
- Number of Pieces
- 11
- Includes
- 8 9 10 11 12 13 14 15 16 17 and 18 mm Size Wrenches
- Finish
- Chrome
- Material
- Steel
Description
GearWrench Combination Wrench Set, Specifications: Long Pattern Length Format, Steel, Chrome, Number of Pieces: 11, Includes: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17 and 18 mm Size Wrenches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.