Insertion Magmeter

  • Mfr # 3-2551-P0-21
  • Zoro # G0899552
product price: 
$
2,721.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polypropylene
For Pipe Size
1/2 to 36 in
Connection Type
Insertion
Max. Pressure
150 psi @ 77 Degrees F
Wetted Materials
EPR, FPM, NEMA 4X/IP65, PBT, Polyamide, PVDF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-2551-P0-21
Zoro #
G0899552
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/2 to 36 in
Height (In.)
0.5
Width (In.)
1/2"
Width
1/2 in
Connection Size (In.)
GF Insertion Fitting
Length (In.)
2 1/8 in
Cable Length (Ft.)
1000 Max
Height
1/2 in
Length
2.1 in
Overall Height
0.5 in
Overall Width
0.5 in
Overall Length
2.1 in
Cable Length
1,000 ft
Wire Rope Length
2.1 in

Details

Item
Magmeter Flow Sensor
Housing Material
Polypropylene
Connection Type
Insertion
Max. Pressure
150 psi @ 77 Degrees F
Wetted Materials
EPR, FPM, NEMA 4X/IP65, PBT, Polyamide, PVDF
Max. Viscosity
500 SUS
Flow Range
0.14 to 1309 gpm
Fitting
GF Insertion Fitting
Fluid Temp. Range
32 Degrees to 185 Degrees F
Standards
CE Certified, cUL/UL Listed, RoHS
Max. Voltage
24V DC
Output
Frequency
Shaft Material
No Shaft
Chamber Material
PP
GPM Max.
Depends On Pipe Size
Max. Temp. (F)
185 Degrees F
Flow Range @ GPM of Water
0.14 to 1309
Seal Material
Viton
Max. Pressure (PSI)
150 psi @ 77F
Output Type
4-20 mA
Product Type
Display Magmeter
Flow Rate - Maximum
1,309 gpm
Media Temperature - Minimum
32 Degrees F
Flow Rate - Minimum
0.14 gpm
Viscosity - Maximum
500 SUS
Includes Totalizer
Yes
Media Temperature - Maximum
185 Degrees F
Wetted Material
Ethylene Propylene, Viton, PBT, Polyamide, PVDF
Voltage - Maximum
24V DC

Description

Magmeter Flow Sensor, Product Type Display Magmeter, Connection Type Insertion, Media Temperature - Maximum 185 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum 24V DC, Housing Material Polypropylene, Seal Material Viton, Shaft Material No Shaft, Wetted Material Ethylene Propylene, Viton, PBT, Polyamide, PVDF, Standards CE Certified, cUL/UL Listed, RoHS, Output Type 4-20 mA, Flow Rate - Maximum 1,309 gpm, Flow Rate - Minimum 0.14 gpm

Restrictions

Ratings & reviews