Shop B&K PRECISION
See all product information
Create Account
Tester, Semiconductor
- Mfr # 815
- Zoro # G0911364
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Capacitance Range
0.1 pF to 20 mF
Resistance Range (Ohms)
0.1-20M
Includes
Spare Fuse, Test Leads
Application
Beta, Diodes, LEDs and Batteries, Silicon Control Rectifiers, Tests Transistors
Features
3 1/2 Digit Extra Large (0.8 in Digit) High Contrast LCD Display, 5 Foot Drop Proof Heavy Duty Case, Capacitance Zero Adjustment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 815
- Zoro #
- G0911364
- UPC #
- 817050081503
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 3 1/4 in
- Overall Height
- 1 1/2 in
- Overall Length
- 6 7/8 in
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
- Fits Chest Size
- 3 1/2 Digit Extra Large (0.8 in Digit) High Contrast LCD Display, 5 Foot Drop Proof Heavy Duty Case, Capacitance Zero Adjustment
Details
- Item
- Semiconductor Tester
- Capacitance Range
- 0.1 pF to 20 mF
- Resistance Range (Ohms)
- 0.1-20M
- Includes
- Spare Fuse, Test Leads
- Application
- Beta, Diodes, LEDs and Batteries, Silicon Control Rectifiers, Tests Transistors
- Features
- 3 1/2 Digit Extra Large (0.8 in Digit) High Contrast LCD Display, 5 Foot Drop Proof Heavy Duty Case, Capacitance Zero Adjustment
- Capacitance - Maximum
- 20 mF
- Resistance - Minimum
- 0.1 ohm
- Resistance - Maximum
- 20 megaohm
- Capacitance - Minimum
- 0.1 pF
Description
Semiconductor Tester, Beta, Diodes, LEDs and Batteries, Silicon Control Rectifiers, Tests Transistors, Capacitance Range 0.1 pF to 20 mF, Resistance Range (Ohms) 0.1-20M, Includes Spare Fuse, Test Leads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.