Hard Hat Bracket
- Mfr # 8875
- Zoro # G0919436
product price:Â
$
27.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Color
White
Overall Height
3 in
Overall Length
12 1/2 in
Overall Width
12 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8875
- Zoro #
- G0919436
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 3 in
- Overall Length
- 12 1/2 in
- Overall Width
- 12 1/2 in
- Wire Rope Length
- 12 1/2 in
- Length
- 12 1/2 in
Details
- Item
- Hard Hat Bracket
- Material
- Steel
- Color
- White
- Includes
- Mounting Bracket
- Product Type
- Hard Hat Bracket
- Compatible Product Type
- Van Shelving
- Shell Material
- Steel
- Wire Color
- White
Description
Hard Hat Bracket, Steel Material, White Color, Includes Mounting Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.