Shop ENERGIZER

ENERGIZER LED 21 Lumens Silver Inspection Flashlight

  • Mfr # PLED23AEH
  • Zoro # G0920936

product price: 
$
6.99
/ea

Key Features

Length
5 1/2 in
Body Color
Silver
Lumens
35
Flashlight Battery Type
Alkaline
Number of Batteries
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLED23AEH
Zoro #
G0920936
UPC #
039800017260
Country of Origin
China

Dimensions

Length
5 1/2 in
Flashlight Battery Size
AAA
Overall Width
3/4 in
Overall Length
5 1/2 in
Overall Height
3/4 in
Battery Size
AAA
Body Diameter
3/4 in
Wire Rope Length
5 1/2 in

Details

Item
Penlight
Body Color
Silver
Lumens
35
Flashlight Battery Type
Alkaline
Number of Batteries
2
Power Source
Battery
Rechargeable
No
Includes
(2) AAA Batteries, Clip
Run Time on High Setting
15 hr
Switch Type
Push Button
Lighting Technology
LED
Maximum Lumens Output
35
Lamp Life
50,000 hr
Lumens Range
0 to 49
Beam Distance
16m
Water Penetration Rating
IPx4
Standards
ANSI FL1
Flashlight Grouping Type
Inspection Flashlight
Candle Power
27
Special Light Output Mode
No Special Light Output
Lamp Type
LED
Battery Burn Time
20 hr
Lens Material
Polycarbonate
Batteries Included
Yes
Light Output Modes
High
Flashlight Body Material
Stainless Steel
Flashlight Grade
Industrial
Drop Rating
1 m
Peak Beam Intensity
20 cd
Application
General Use
Features
Durable Construction
Maximum Brightness
35 lm
Includes Batteries
Yes
Beam Pattern
Spot
Intrinsically Safe
No
Resistance Properties
Impact Resistant
Number of Light Output Modes
1
Beam Focus
Fixed
Run Time at Maximum Brightness
20 hr
Includes Charger
No
Body Material
Aluminum
Beam Distance Levels
9 m
Beam Intensity Levels
20 cd
Brightness Levels
35 lm
Run Time Levels
20 hr
Maximum Beam Distance
9 m
Includes Secondary Light
No
Beam Color
White
Maximum Run Time
20 hr
Weight with Batteries
0.7 oz
Battery Chemistry
Alkaline
Switch Location
Tail
Mount Type
Clip

Description

Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Silver, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 9 m, Maximum Brightness 35 lm, Run Time at Maximum Brightness 20 hr, Weight with Batteries 0.7 oz, Charger Style Included Not Applicable, Alternate Battery Size Not Applicable, Includes Charger No, Beam Color White, Beam Focus Fixed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.