Penlight

  • Mfr # ENYMPL22
  • Zoro # G923356540
product price: 
$
19.29
/ea

Key Features

Body Color
Black
Mount Type
Clip
Body Material
Aluminum
IP Rating
IPX4
Number of Light Output Modes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ENYMPL22
Zoro #
G923356540
UPC #
039800147912
Country of Origin
Thailand

Dimensions

Battery Size
AAA
Overall Length
5 3/4 in
Wire Rope Length
5 3/4 in
Length
5 3/4 in

Details

Body Color
Black
Mount Type
Clip
Body Material
Aluminum
IP Rating
IPX4
Number of Light Output Modes
2
Maximum Brightness
400 lm
Item
Penlight
Special Operating Modes
Strobe
Switch Location
Tail
Charger Style Included
USB Type-C Cord
Number of Batteries
2
Special Features
Shatter Resistant Lens
Intrinsically Safe
No
Includes Secondary Light
No
Drop Rating
1 m
Switch Type
Push Button
Beam Focus
Fixed
Maximum Beam Distance
90 m
Includes
(1) Lithium-Ion Battery, (2) AAA Batteries, Clip
Run Time at Maximum Brightness
1.75 hr
Battery Chemistry
Alkaline, Lithium Ion
Beam Color
White
Beam Pattern
Spot
Rechargeable
Yes

Description

Penlight, Battery Chemistry Alkaline, Lithium Ion, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Number of Light Output Modes 2, Maximum Beam Distance 90 m, Maximum Brightness 400 lm, Run Time at Maximum Brightness 1.75 hr, Charger Style Included USB Type-C Cord, Includes Charger Yes, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m

Ratings & reviews