Shop SAFCO
See all product information
E-Z Sort Satellite Mail Station Base
Mfr # 7756GR
Zoro # G0924330
product price:Â $374.99
/ea
Free Shipping & Returns
Key Features
Construction
Steel
Height
19 in
Width
57 1/2 in
Depth
18 1/4 in
Green Certification or Other Recognition
GREENGUARD
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7756GR
Zoro #
G0924330
UPC #
073555775631
Country of Origin
United States
Dimensions
Height
19 in
Width
57 1/2 in
Depth
18 1/4 in
Details
Item
E-Z Sort Mail Station Base for use with Sorter Module, sold separately
Construction
Steel
Color
Gray
Green Certification or Other Recognition
GREENGUARD
Material
Steel
Recycled Content
0.1
Description
E-Z Sort Mail Station Base for use with Sorter Module, sold separately, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.