Mesh Backrest, PK5
- Mfr # 7153BL
- Zoro # G0924979
product price:Â
$
40.69
/pk of 5, $8.14/ea
Key Features
Color
Black
Width
17 1/2 in
Height
15 in
Depth
3 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7153BL
- Zoro #
- G0924979
- UPC #
- 073555715323
- Country of Origin
- China
- Item
- Mesh Backrest,pk5
- Color
- Black
- Assembled/Unassembled
- Assembled
- Features
- Adjustable Strap
Dimensions
- Width
- 17 1/2 in
- Height
- 15 in
- Depth
- 3 in
Description
Mesh Backrest,Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.