Shop SAFCO
See all product information
Create Account
FOOTREST, ADJ, BK/CHR
- Mfr # 2105
- Zoro # G823364485
product price:Â
$
80.45
/ea
Key Features
Seat Height Max.
5 in
Depth
11-1/2 in
Color
Black, Silver
Width
18 1/2 in
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2105
- Zoro #
- G823364485
- UPC #
- 73555210507
- Country of Origin
- United States
Dimensions
- Seat Height Max.
- 5 in
- Depth
- 11-1/2 in
- Width
- 18 1/2 in
- Height
- 5 in
Details
- Color
- Black, Silver
- Item
- Footrest
- Assembled/Unassembled
- Assembled
Description
Tilt angle easily slides to any comfortable position, Improves circulation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.