LimitSwtchHead, CoilSpring, Top, Maintained

  • Mfr # D4A0016N
  • Zoro # G0940125
product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Coil Spring Wobble
Actuator Location
Top
Contact Form
Not Specified
For Use With
Mfr. No. D4A1116N
NEMA Rating
12, 13, 3, 4, 4X, 6P
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D4A0016N
Zoro #
G0940125
UPC #
-
Country of Origin
Japan

Dimensions

Arm Width
0.26 in
Arm Depth
4.19 in
Actuator Length
4.19 in

Details

Item
Limit Switch Head
Actuator Style
Coil Spring Wobble
Actuator Location
Top
Contact Form
Not Specified
For Use With
Mfr. No. D4A1116N
NEMA Rating
12, 13, 3, 4, 4X, 6P
Movement
Omnidirectional
Voltage Rating
Not Specified
Operating Force
1.47 N
IP Rating
IP67
Operating Temp.
-40 Degrees to 212 Degrees F
Travel
Not Specified
Amps
Not Specified
Description/Special Features
Coil Spring
Standards
CSA, UL Listed
Operating Temperature - Minimum
-40 Degrees F
Compatible with Manufacturer Model Number
D4A1116N
Operating Torque
52.04 in-lb
Arm Material
Stainless Steel
Directional Movement
Omnidirectional
Series
D4A
Plunger Adjustability
Fixed
Operating Temperature - Maximum
212 Degrees F
Compatible with Series
D4A
Arm Adjustability
Fixed
Action
Maintained
NEMA Enclosure Rating
No Enclosure
Compatible Manufacturer Part Number
D4A1116N
Compatible Manufacturer Model Number
D4A1116N
Compatible with Manufacturer Model No.
D4A1116N
Compatible with Mfr. Model No.
D4A1116N
For Use with Mfr Model Number
D4A1116N
For Use With Mfr. Model Number
D4A1116N
Compatible Pump Manufacturer Part Number
D4A1116N
Compatible Mfr. Model Number
D4A1116N
For Manufacturer Part Number
D4A1116N
Compatible with Mfr. Model Number
D4A1116N
Includes Actuator
Actuator Included
Compatible Series
D4A

Description

Limit Switch Head, Actuator Style Coil Spring Wobble, Actuator Location Top, Actuator Length 4.19 in, Contact Form Not Specified, Amps Not Specified, Voltage Rating Not Specified, Travel Not Specified, Movement Omnidirectional, Operating Force 1.47 N, Operating Temp. -40 Degrees to 212 Degrees F, NEMA Rating 12, 13, 3, 4, 4X, 6P, IP Rating IP67, Standards CSA, UL Listed, For Use With Mfr. No. D4A1116N

Ratings & reviews