Shop DAYTON
See all product information
Create Account
Retaining Angle, Vertical or Horizontal
- Mfr # 2TGG9
- Zoro # G0953583
product price:Â
$
30.89
/ea
Key Features
Mounting Type
Vertical or Horizontal
Actual Width
11 3/4 in
Actual Height
7 3/4 in
Material
Galvanized Steel
Standards
UL 555
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2TGG9
- Zoro #
- G0953583
- UPC #
- 190735233344
- Country of Origin
- United States
- Item
- Retaining Angle
- Mounting Type
- Vertical or Horizontal
- Material
- Galvanized Steel
- Standards
- UL 555
- For Use With
- 2TGA6, 2TGD4, 2TGF2
- Product Type
- Damper Retaining Angle
- Shell Material
- Galvanized Steel
Dimensions
- Actual Width
- 11 3/4 in
- Actual Height
- 7 3/4 in
- Actual Size Height
- 7 3/4 in
- Material Thickness
- 20 ga
Description
Retaining Angle, Actual Height 7 3/4 in, Actual Width 11 3/4 in, Material Galvanized Steel, Standards UL 555, Fusible Link Temperature Not Applicable, Product Type Damper Retaining Angle, Material Thickness 20 ga, Mounting Type Horizontal, Vertical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.